Buy more than* S$200* and get FREE SHIPPING

  • Schedule Board

Schedule Board PH-14K

Item.#
06173806
Mfr.#
PH-14K
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Color
Frame material: gray
Material
Surface material: aluminum enameled steel plate, the frame material: PP resin
Accessories
Marker (large) black, red and blue one each, eraser (small) one, eraser (CE203) 1 pieces, each one color magnet 38phi · 30phi · 13phi
Dimensions (Width W x Depth D x Height H) (mm)
603 x 55 x 453
Weight (kg)
1.9
Specification
Destination calendar