Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sunny Hose

Sunny Hose -

4.15 (13)
Item.#
06173912
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Burst Pressure (kg /cm2)
12.0(20degCstraightpipe)
Working Pressure (kg/cm2)
4.0(20deg C)
Material
PVC,polyesterfiber
Standard Wall Thickness (mm)
1.7
Nominal Diameter (inch)
2.5
Normal Opreration Pressure
0.4
Application
A good way to carry the fluid pumped up the pump.
Length (m)
10
Color
Blue
Compatible Fluid
Water
Standard Inner Diameter (mm)
65
Standard Weight (g/m)
400
Nominal Diameter (mm)
65
Purpose
A good way to carry the fluid pumped up the pump.
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
For snow melting equipment
5
From Japan
On 2018-01-25 16:46:48
I partially use a hole for snow melting. It is very strong and likely to last long.
This review is about item#6741445.
Apply solvent
4
From Japan
On 2017-06-24 16:51:12
Even if it contains an organic solvent, it seems to be usable without problems. It is thicker than other hoses and it seems to have strength. Durability is still unknown.
This review is about item#6741375.
As a protective cover for air hose
5
From Japan
On 2017-04-08 09:37:28
Although it is different from the original use, Sunny Horse is very durable so I use it as a protective seat well.
This review is about item#6173973.
Irrigation of vegetables
3
From Japan
On 2017-03-01 16:44:02
How long aged deterioration is purchased Current purchase at the local home center
This review is about item#6741357.
As a hydraulic hose cover of heavy equipment
5
From Japan
On 2017-02-02 09:07:09
I thought it was very easy to use and strong durable Sani Hose.
This review is about item#6741393.
Attach it to a submersible pump and use it for drawing water.
5
From Japan
On 2016-04-17 18:24:51
I was satisfied satisfied.
This review is about item#06741427.
Garden watering
3
From Japan
On 2014-05-15 16:49:02
The material is somewhat hard, and it is somewhat difficult to use for stretching and winding.
This review is about item#06741375.
Drain of aquarium
5
From Japan
On 2013-12-22 19:39:22
There was no problem with the goods as expected. It is still better if the price is lower.
This review is about item#06741436.
Protection of metal pipes
5
From Japan
On 2013-05-17 15:46:01
Instead of transferring the original liquid, I use oil for the metal pipe, cover the hose, use it to prevent rust and scratches, I can cut the length freely, it is durable, it is useful at low price.
This review is about item#06741411.
Used on 50 A single pipe
4
From Japan
On 2012-04-19 13:27:18
There was a need for urgent acquisition. In the home center, there are many places where there are only stocks up to 50 mm. While we were satisfied with the 65 mm book order, we were sorry that we did not ship the next day. Since quality is a maker item, there is no problem
This review is about item#06173912.