Buy more than* S$200* and get FREE SHIPPING

  • Sunny Hose

Sunny Hose -

4.00 (10)
Item.#
06173946
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
97.18 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caliber (phi mm)
75
Length (m)
10
Material
PVC, polyester fiber
Standard Wall Thickness (mm)
1.8
Nominal Diameter (inch)
3
Normal Opreration Pressure
0.4
Nominal Diameter (mm)
75
Color
Blue
Compatible Fluid
Water
Standard Inner Diameter (mm)
77
Standard Weight (g/m)
570
Application
A good way to carry the fluid pumped up the pump.
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Irrigation work on the vegetables
3
From Japan
On 2017-03-01 16:44:02
Current of aging is how much is purchased from a local hardware store
This review is about item#6741357.
As heavy machinery of the hydraulic hose cover
5
From Japan
On 2017-02-02 09:07:09
I think that it is very easy to use and durable Sanihosu.
This review is about item#6741393.
Attached to the submersible pump use in such as drawing water work.
5
From Japan
On 2016-04-17 18:24:51
I was convinced satisfaction.
This review is about item#06741427.
Watering the garden
3
From Japan
On 2014-05-15 16:49:02
The material is a little hard, a little difficult to use to pay the winding stretch or.
This review is about item#06741375.
Drainage of water tank
5
From Japan
On 2013-12-22 19:39:22
There was no problem in the goods as expected. Price is should be noted that good if more cheaper.
This review is about item#06741436.
Protection of metal pipe
5
From Japan
On 2013-05-17 15:46:01
Rather than the transfer of the original liquid, covered with a hose fill the oil to the metal pipe, we use to rust and prevent scratches, even length freely can be cut yet durable, have come in handy at a low price.
This review is about item#06741411.
Use attached to 50A single tube
4
From Japan
On 2012-04-19 13:27:18
There was a need for urgent available. While many places there is no stock only up to 50mm in the home improvement But this order can be satisfied of 65mm, but it was a shame the place was not the next day shipping. The quality is not because the manufacturer goods problem
This review is about item#06173912.
Watering of home garden
1
From Japan
On 2012-03-23 21:36:45
lack of explanation. It did not fit even on the intended use and faucet
This review is about item#06741296.
Drainage of the water storage tank, water cannon.
4
From Japan
On 2012-03-17 10:32:39
With respect to the use the results, it was all as expected. Hose of this kind, but I think that there is no problem for use in Hiraba, difficult to use because the bend in a situation where there is a difference in height. So if there is something like a simple and cheap aid I think that can be used in a lot more places.
This review is about item#06741402.
Pump joint
5
From Japan
On 2012-02-20 13:34:00
In particular, is the pass Once Nashi thought the price and performance problems
This review is about item#06741427.