Buy more than* S$200* and get FREE SHIPPING

  • Sunny Hose

Sunny Hose -

4.00 (10)
Item.#
06173955
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Standard Wall Thickness (mm)
1.80
Nominal Diameter (inch)
3.0
Normal Opreration Pressure
0.4
Nominal Diameter (mm)
75
Color
Blue
Compatible Fluid
Water
Purpose
A good way to carry the fluid pumped up the pump.
Standard Inner Diameter (mm)
77
Standard Weight (g/m)
570
Caliber (phi mm)
75
Length (m)
20
Material
PVC, polyester fiber
Application
A good way to carry the fluid pumped up the pump.
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Irrigation work on the vegetables
3
From Japan
On 2017-03-01 16:44:02
Current of aging is how much is purchased from a local hardware store
This review is about item#6741357.
As heavy machinery of the hydraulic hose cover
5
From Japan
On 2017-02-02 09:07:09
I think that it is very easy to use and durable Sanihosu.
This review is about item#6741393.
Attached to the submersible pump use in such as drawing water work.
5
From Japan
On 2016-04-17 18:24:51
I was convinced satisfaction.
This review is about item#06741427.
Watering the garden
3
From Japan
On 2014-05-15 16:49:02
The material is a little hard, a little difficult to use to pay the winding stretch or.
This review is about item#06741375.
Drainage of water tank
5
From Japan
On 2013-12-22 19:39:22
There was no problem in the goods as expected. Price is should be noted that good if more cheaper.
This review is about item#06741436.
Protection of metal pipe
5
From Japan
On 2013-05-17 15:46:01
Rather than the transfer of the original liquid, covered with a hose fill the oil to the metal pipe, we use to rust and prevent scratches, even length freely can be cut yet durable, have come in handy at a low price.
This review is about item#06741411.
Use attached to 50A single tube
4
From Japan
On 2012-04-19 13:27:18
There was a need for urgent available. While many places there is no stock only up to 50mm in the home improvement But this order can be satisfied of 65mm, but it was a shame the place was not the next day shipping. The quality is not because the manufacturer goods problem
This review is about item#06173912.
Watering of home garden
1
From Japan
On 2012-03-23 21:36:45
lack of explanation. It did not fit even on the intended use and faucet
This review is about item#06741296.
Drainage of the water storage tank, water cannon.
4
From Japan
On 2012-03-17 10:32:39
With respect to the use the results, it was all as expected. Hose of this kind, but I think that there is no problem for use in Hiraba, difficult to use because the bend in a situation where there is a difference in height. So if there is something like a simple and cheap aid I think that can be used in a lot more places.
This review is about item#06741402.
Pump joint
5
From Japan
On 2012-02-20 13:34:00
In particular, is the pass Once Nashi thought the price and performance problems
This review is about item#06741427.