Buy more than* S$200* and get FREE SHIPPING

  • Scraper Brush Mat
  • Scraper Brush Mat
  • Scraper Brush Mat

Scraper Brush Mat F-24-2

Item.#
06174016
Mfr.#
F-24-2
Package Qty.
1Sheet
Ship pack of
1
63.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Only brush part. Mud-scraper mat stand is sold separately.
Size
Yellow
Weight (kg)
About 2.1
Thickness (mm)
40
Material (Brush Part)
PET100% Play
Others
※ Please use in conjunction with the Uni-spike mud off base.
Material
Frame) steel, brush) playback PET100%
Color
Green
Dimension (mm)
300x300
TRUSCO Part Number
244-6936
Type
Only mat