Buy more than* S$200* and get FREE SHIPPING

  • Dust Mop C-30
  • Dust Mop C-30
  • Dust Mop C-30

Dust Mop C-30 C281-000U-MB

4.50 (4)
Item.#
06174061
Mfr.#
C281-000U-MB
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (head)
Steel
Material (handle)
Steel pipe
Body Bracket Dimensions (mm)
240
Overall Length (mm)
About1340
Material (thread)
100% cotton
Width of the MOP
400
Weight (g)
About 600 (thread: 120)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Floor cleaning office
3
From Japan
On 2018-02-15 15:58:32
The mop width is the length of hair extension. Ogre no including hair (26 cm × 14 cm) Confusing. I thought it was too small and toy.
This review is about item#6174061.
Home corridor
5
From Japan
On 2017-11-17 16:08:50
My father used it from long ago, but at last it broke. I went around looking at various home centers, but they did not sell them anywhere. I am saved because there is Monotaro san. My father is also very happy.
This review is about item#6174061.
Shop cleaning
5
From Japan
On 2016-03-22 15:24:38
Easy to use
This review is about item#06174061.
Cleaning the floor
5
From Japan
On 2014-12-18 21:09:50
It is what I always use.
This review is about item#06174061.