Buy more than* S$200* and get FREE SHIPPING

  • Quick Wiper Dry Sheet

Quick Wiper Dry Sheet -

5.00 (3)
Item.#
06174104
Mfr.#
-
Package Qty.
1Bag(20Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Depth (mm)
About 205
Type
-
TRUSCO Part Number
385-5830
Purpose
Flooring, vinyl floor, tatami (Japanese mat) etc
Type
Dry sheet
Width (mm)
About 285
Caution
It can be used in liquid crystal picture plasma display screen Do not leave for a long time on the plain wood and vinyl floors.May discolor the floor.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning of flooring
5
From Japan
On 2015-10-27 13:55:51
We conveniently use every day. Large and has been active in the cleaning of the wide hall. Handy than the vacuum cleaner, it takes well to a small dust.
This review is about item#10060452.
cleaning
5
From Japan
On 2013-09-15 16:33:40
I tried various, high performance of Quick Wiper dry sheet, we believe that reasonable. The reason is, because the small amount of adsorption weak adsorption force many of the low-cost ones, because also increases also use the number of working hours.
This review is about item#06174104.
Floor cleaning
5
From Japan
On 2012-03-07 13:15:59
it is normal
This review is about item#06174104.