Buy more than* S$200* and get FREE SHIPPING

  • Pro Tech Glass Squeegee, With A True Brass Grip
  • Pro Tech Glass Squeegee, With A True Brass Grip
  • Pro Tech Glass Squeegee, With A True Brass Grip
  • Pro Tech Glass Squeegee, With A True Brass Grip
  • Pro Tech Glass Squeegee, With A True Brass Grip
  • Pro Tech Glass Squeegee, With A True Brass Grip

Pro Tech Glass Squeegee, With A True Brass Grip C75-1-040X-MB

4.83 (6)
Item.#
06174122
Mfr.#
C75-1-040X-MB
Package Qty.
1PC
Ship pack of
1
38.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Pressing the handle : Brass , rubber grip : synthetic rubber
Weight (g)
About 260
TRUSCO Part Number
504-0361
Type
Main unit
Width (mm)
400
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Bath glass draining
5
From Japan
On 2017-04-17 18:33:27
The draining was very good, the work efficiency improved. I hope the grip part is a little longer if you want it.
This review is about item#6174131.
House cleaning
4
From Japan
On 2016-10-25 10:09:54
The length of the rubber spatula is survive and a little more there. If it is too restrained by mistake force acceleration, I knew I would scratch the glass metal parts
This review is about item#6174131.
Glass cleaning
5
From Japan
On 2016-03-03 17:26:38
Even if still a high price I bought cheap and before It is good this but was losing
This review is about item#06174122.
Home of the window wiping
5
From Japan
On 2016-01-30 18:57:17
Just a good length It is used in conjunction with a 30cm
This review is about item#06174122.
Window cleaning
5
From Japan
On 2014-10-13 16:37:59
Individuals are solid, I am satisfied with wiping cleanly.
This review is about item#06174122.
For cleaning for pasting sheets on glass
5
From Japan
On 2014-01-29 15:42:56
Rubber of the handle fits and is easy to grasp.
This review is about item#06174131.