Buy more than* S$200* and get FREE SHIPPING

  • Pro Tech Glass Squeegee, With A True Brass Grip
  • Pro Tech Glass Squeegee, With A True Brass Grip
  • Pro Tech Glass Squeegee, With A True Brass Grip
  • Pro Tech Glass Squeegee, With A True Brass Grip
  • Pro Tech Glass Squeegee, With A True Brass Grip
  • Pro Tech Glass Squeegee, With A True Brass Grip

Pro Tech Glass Squeegee, With A True Brass Grip C75-1-035X-MB

4.83 (6)
Item.#
06174131
Mfr.#
C75-1-035X-MB
Package Qty.
1PC
Ship pack of
1
34.81 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Material
Pressing the handle : Brass , rubber grip : synthetic rubber
Width (mm)
350
Weight (g)
About 240
Type
Main unit
TRUSCO Part Number
000-2232
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Bath glass draining
5
From Japan
On 2017-04-17 18:33:27
The draining was very good, the work efficiency improved. I hope the grip part is a little longer if you want it.
This review is about item#6174131.
House cleaning
4
From Japan
On 2016-10-25 10:09:54
It is saved if there is a little length of rubber belts. If you mistakenly suppress the force, the metal part is likely to hurt the glass
This review is about item#6174131.
Glass cleaning
5
From Japan
On 2016-03-03 17:26:38
After all it is good even if the price is high I bought cheap things before this was a bad luck
This review is about item#06174122.
Window wiping at home
5
From Japan
On 2016-01-30 18:57:17
I use it with a length 30 cm just right
This review is about item#06174122.
Window cleaning
5
From Japan
On 2014-10-13 16:37:59
Individuals are solid, I am satisfied with wiping cleanly.
This review is about item#06174122.
For cleaning for pasting sheets on glass
5
From Japan
On 2014-01-29 15:42:56
Rubber of the handle fits and is easy to grasp.
This review is about item#06174131.