Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Round Nipple
  • Stainless Steel Round Nipple
  • Stainless Steel Round Nipple

Stainless Steel Round Nipple SUS304 NI

4.75 (4)
Item.#
06174183
Mfr.#
SUS304 NI
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
6
Nominal Diameter (B)
1/8
Material
SUS304
Maximum Working Pressure (MPa)
1.0
Length L(mm)
24.5
Shape
Nipple
RoHS Directive
Support
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Fabrication of fluid experimental instruments
4
From Japan
On 2017-11-08 16:39:34
It was a satisfactory goods because of the short delivery time and the processing state of the screw was also good.
This review is about item#6174262.
Plumbing work
5
From Japan
On 2015-02-10 21:31:33
I like stainless steel inexpensive and I like it.
This review is about item#06174253.
To machine maintenance
5
From Japan
On 2013-11-26 14:45:25
I did not have it in the home center, but I was worried about rust without staff even if there was.
This review is about item#06174192.
Drain discharge piping
5
From Japan
On 2009-01-15 19:30:22
It is made of stainless steel and is expected to be strong against rust. The thread is also solidly cut.
This review is about item#06174201.