Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Round Nipple
  • Stainless Steel Round Nipple
  • Stainless Steel Round Nipple

Stainless Steel Round Nipple SUS304 NI

4.75 (4)
Item.#
06174217
Mfr.#
SUS304 NI
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Length L(mm)
34.5
Shape
Nipple
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2
Material
SUS304
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Fabrication of fluid experimental instruments
4
From Japan
On 2017-11-08 16:39:34
It was a satisfactory goods because of the short delivery time and the processing state of the screw was also good.
This review is about item#6174262.
Plumbing work
5
From Japan
On 2015-02-10 21:31:33
I like stainless steel inexpensive and I like it.
This review is about item#06174253.
To machine maintenance
5
From Japan
On 2013-11-26 14:45:25
I did not have it in the home center, but I was worried about rust without staff even if there was.
This review is about item#06174192.
Drain discharge piping
5
From Japan
On 2009-01-15 19:30:22
It is made of stainless steel and is expected to be strong against rust. The thread is also solidly cut.
This review is about item#06174201.