|
Stainless Steel Round Nipple SUS304 NI
(4)
- Item.#
- 06174235
- Mfr.#
- SUS304 NI
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Screw Type
- PT screw
- Shape
- Nipple
- RoHS Directive
- Support
- Length L(mm)
- 42.5
- Maximum Working Pressure (MPa)
- 1.0
- Material
- SUS304
- Nominal Diameter (A)
- 25
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Fabrication of fluid experimental instruments
From Japan
On 2017-11-08 16:39:34
It was a satisfactory goods because of the short delivery time and the processing state of the screw was also good.
Plumbing work
From Japan
On 2015-02-10 21:31:33
I like stainless steel inexpensive and I like it.
To machine maintenance
From Japan
On 2013-11-26 14:45:25
I did not have it in the home center, but I was worried about rust without staff even if there was.
Drain discharge piping
From Japan
On 2009-01-15 19:30:22
It is made of stainless steel and is expected to be strong against rust. The thread is also solidly cut.
Customers Who Bought This Item Also Bought