Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Long Nipple
  • Stainless Steel Long Nipple
  • Stainless Steel Long Nipple

Stainless Steel Long Nipple SUS304 NI

4.71 (14)
Item.#
06174271
Mfr.#
SUS304 NI
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
6
Length L(mm)
50
Screw Type
PT screw
Shape
Nipple
Outer Diameter A (mm)
10.5
Thickness (mm)
2.0
Nominal Diameter (B)
1/8
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Piping for immersion
4
From Japan
On 2018-03-09 13:21:54
Purchase for dipping Purchased L100 to be able to put the code inside. It is cheaper than other companies so it is useful for prototyping and testing.
This review is about item#6174472.
Piping
4
From Japan
On 2017-09-20 14:46:41
It has almost no salt and it is used for hot springs without habit. It does not rust and works firmly.
This review is about item#6174637.
Steam piping
5
From Japan
On 2015-12-24 18:11:00
Very good
This review is about item#06174366.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:00:33
It was saved by short delivery time which supplemented the missing parts.
This review is about item#06174393.
For air compressor filter installation
5
From Japan
On 2015-11-26 17:34:50
This price with stain! It is! I am satisfied. There is no problem with use.
This review is about item#06174357.
Replace when changing vanity
5
From Japan
On 2015-09-02 08:52:40
Vanity toilet Between the stopcock and the wall of the vanity table a brass material is used but since this is brittle and it causes water leakage, it is replaced with a stainless steel object at the regular vanity change I am in
This review is about item#06174436.
Used for water service maintenance etc.
5
From Japan
On 2015-08-26 22:14:53
Easy to install, to use with confidence,
This review is about item#06174427.
As a part of mechanical products
4
From Japan
On 2015-06-05 15:12:45
I was saved because it was what I was looking for.
This review is about item#06174271.
Used for cleaning equipment
5
From Japan
On 2014-04-11 19:50:00
Since the goods themselves are vinyl-packed in the degreased state, it is possible to do a pleasant work with the bag correctly ready to use
This review is about item#06174472.
Piping work
5
From Japan
On 2014-01-27 14:31:25
A word of convenience
This review is about item#06174585.