Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Long Nipple
  • Stainless Steel Long Nipple
  • Stainless Steel Long Nipple
  • Stainless Steel Long Nipple

Stainless Steel Long Nipple SUS304 NI

4.77 (13)
Item.#
06174305
Mfr.#
SUS304 NI
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Dimensions f (mm)
2.5 (Minimum dimension)
Outer Diameter A (mm)
10.5
Thickness (mm)
2.0
Screw Type
PT screw
Shape
Nipple
Nominal Diameter (B)
1/8
Dimensions a (mm)
3.97
Nominal Diameter (A)
6
Length L(mm)
125
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Piping
4
From Japan
On 2017-09-20 14:46:41
It has almost no salt and it is used for hot springs without habit. It does not rust and works firmly.
This review is about item#6174637.
Steam piping
5
From Japan
On 2015-12-24 18:11:00
Very good
This review is about item#06174366.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:00:33
It was saved by short delivery time which supplemented the missing parts.
This review is about item#06174393.
For air compressor filter installation
5
From Japan
On 2015-11-26 17:34:50
This price with stain! It is! I am satisfied. There is no problem with use.
This review is about item#06174357.
Replace when changing vanity
5
From Japan
On 2015-09-02 08:52:40
Vanity toilet Between the stopcock and the wall of the vanity table a brass material is used but since this is brittle and it causes water leakage, it is replaced with a stainless steel object at the regular vanity change I am in
This review is about item#06174436.
Used for water service maintenance etc.
5
From Japan
On 2015-08-26 22:14:53
Easy to install, to use with confidence,
This review is about item#06174427.
As a part of mechanical products
4
From Japan
On 2015-06-05 15:12:45
I was saved because it was what I was looking for.
This review is about item#06174271.
Used for cleaning equipment
5
From Japan
On 2014-04-11 19:50:00
Since the goods themselves are vinyl-packed in the degreased state, it is possible to do a pleasant work with the bag correctly ready to use
This review is about item#06174472.
Piping work
5
From Japan
On 2014-01-27 14:31:25
A word of convenience
This review is about item#06174585.
Medical gas piping
5
From Japan
On 2013-09-11 13:23:12
It is safe to wrap it
This review is about item#06174323.