Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Long Nipple
  • Stainless Steel Long Nipple
  • Stainless Steel Long Nipple

Stainless Steel Long Nipple SUS304 NI

4.83 (12)
Item.#
06174375
Mfr.#
SUS304 NI
Package Qty.
1PC
Ship pack of
1
2.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
10
Length L(mm)
50
Screw Type
PT screw
Shape
Nipple
Outer Diameter A (mm)
17.3
Thickness (mm)
2.0
Nominal Diameter (B)
3/8
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Steam line
5
From Japan
On 2015-12-24 18:11:00
Very good
This review is about item#06174366.
Incorporated into the machine
5
From Japan
On 2015-12-15 13:00:33
It was saved in a short delivery time that supplemented the parts shortage.
This review is about item#06174393.
Because of the air compressor filter mounting
5
From Japan
On 2015-11-26 17:34:50
This price Sten! ! It is satisfaction. Use is also no problem.
This review is about item#06174357.
Exchange at the time of vanity exchange
5
From Japan
On 2015-09-02 08:52:40
But in between the stop cock and the wall of vanity his honor is what is used is what looks like a brass? Exchange the stainless steel of the things at the time this is brittle vanity because it may cause a water leakage periodic replacement
This review is about item#06174436.
Use, such as the maintenance of water supply
5
From Japan
On 2015-08-26 22:14:53
Easily can be installed, to be used with confidence,
This review is about item#06174427.
As parts of machinery products
4
From Japan
On 2015-06-05 15:12:45
I was saved because I was what we were looking for.
This review is about item#06174271.
Used for cleaning equipment, etc.
5
From Japan
On 2014-04-11 19:50:00
Pleasant you can work in a state that can be used as soon as positive or bag because it is plastic packaging in a state in which it is the product itself degreasing
This review is about item#06174472.
Piping work
5
From Japan
On 2014-01-27 14:31:25
Convenience of the word
This review is about item#06174585.
Medical gas piping
5
From Japan
On 2013-09-11 13:23:12
Relieved to have been packing
This review is about item#06174323.
Replacement of water supply pipe
5
From Japan
On 2013-08-25 18:46:40
For iron pipe water supply pipe in use have been rusty, was replaced.
This review is about item#06174637.