Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Long Nipple
  • Stainless Steel Long Nipple
  • Stainless Steel Long Nipple

Stainless Steel Long Nipple SUS304 NI

4.83 (12)
Item.#
06174427
Mfr.#
SUS304 NI
Package Qty.
1PC
Ship pack of
1
3.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Outer Diameter A (mm)
21.7
Thickness (mm)
3.0
Screw Type
PT screw
Shape
Nipple
Nominal Diameter (B)
1/2
Nominal Diameter (A)
15
Length L(mm)
50
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Steam line
5
From Japan
On 2015-12-24 18:11:00
Very good
This review is about item#06174366.
Incorporated into the machine
5
From Japan
On 2015-12-15 13:00:33
It was saved in a short delivery time that supplemented the parts shortage.
This review is about item#06174393.
Because of the air compressor filter mounting
5
From Japan
On 2015-11-26 17:34:50
This price Sten! ! It is satisfaction. Use is also no problem.
This review is about item#06174357.
Exchange at the time of vanity exchange
5
From Japan
On 2015-09-02 08:52:40
But in between the stop cock and the wall of vanity his honor is what is used is what looks like a brass? Exchange the stainless steel of the things at the time this is brittle vanity because it may cause a water leakage periodic replacement
This review is about item#06174436.
Use, such as the maintenance of water supply
5
From Japan
On 2015-08-26 22:14:53
Easily can be installed, to be used with confidence,
This review is about item#06174427.
As parts of machinery products
4
From Japan
On 2015-06-05 15:12:45
I was saved because I was what we were looking for.
This review is about item#06174271.
Used for cleaning equipment, etc.
5
From Japan
On 2014-04-11 19:50:00
Pleasant you can work in a state that can be used as soon as positive or bag because it is plastic packaging in a state in which it is the product itself degreasing
This review is about item#06174472.
Piping work
5
From Japan
On 2014-01-27 14:31:25
Convenience of the word
This review is about item#06174585.
Medical gas piping
5
From Japan
On 2013-09-11 13:23:12
Relieved to have been packing
This review is about item#06174323.
Replacement of water supply pipe
5
From Japan
On 2013-08-25 18:46:40
For iron pipe water supply pipe in use have been rusty, was replaced.
This review is about item#06174637.