Buy more than* S$200* and get FREE SHIPPING

  • Reinforcement Pad
  • Reinforcement Pad
  • Reinforcement Pad

Reinforcement Pad TC-2

3.67 (3)
Item.#
06174725
Mfr.#
TC-2
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Width (mm)
75
Length (mm)
400
Thickness (mm)
2
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Sling of decorative materials etc.
4
From Japan
On 2014-04-22 19:00:29
It is used for the nylon sling of Kito - kite - it is thick as it is thick. This is helpful because it does not shift accordingly.
This review is about item#06174716.
Inversion of concrete products
4
From Japan
On 2013-03-28 15:22:05
I am troubled because the length is only 400. About 450 or 500, hope
This review is about item#06174725.
Suspended load and corner rest of sling
3
From Japan
On 2008-11-04 10:05:32
it is normal
This review is about item#06174716.