Buy more than* S$200* and get FREE SHIPPING

  • Blue Sling Soft N Type, Endless Type

Blue Sling Soft N Type, Endless Type 2m for 1 ton (purple)

5.00 (1)
Item.#
06175364
Mfr.#
2m for 1 ton (purple)
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
With articles that had corners, please use reinforced padding
Length (two-fold)(m)
2
Color
Purple
Width (mm)
34
Application
Products that must not get scratches Metal products Machinery, machinery parts Concrete products, stone Wood products, paper products plastic products Automotive products Various construction Various tasks
Material
Fabric: nylon / core: polyester
Maximum Working Load (t)
1
Thickness (mm)
7
TRUSCO Part Number
421-4269
Description 2
Even softer than conventional belts, supple and fit for lifting stuff!
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging
5
From Japan
On 2014-09-10 21:36:38
It is useful for hanging small objects.
This review is about item#06175522.