Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blue Sling Soft N Type, Endless Type

Blue Sling Soft N Type, Endless Type 2.5 m for 1 ton (purple)

5.00 (1)
Item.#
06175373
Mfr.#
2.5 m for 1 ton (purple)
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
With articles that had corners, please use reinforced padding
Length (two-fold)(m)
2.5
Color
Purple
Width (mm)
34
Application
Products that must not get scratches Metal products Machinery, machinery parts Concrete products, stone Wood products, paper products plastic products Automotive products Various construction Various tasks
Material
Fabric: nylon / core: polyester
Maximum Working Load (t)
1
Thickness (mm)
7
Description 2
Even softer than conventional belts, supple and fit for lifting stuff!
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging
5
From Japan
On 2014-09-10 21:36:38
It is useful for hanging small objects.
This review is about item#06175522.