Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blue Sling Soft N Type, Endless Type

Blue Sling Soft N Type, Endless Type 1tonFor(Purple) 5m

5.00 (1)
Item.#
06175425
Mfr.#
1tonFor(Purple) 5m
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
With articles that had corners, please use reinforced padding
Length (two-fold)(m)
5
Color
Purple
Width (mm)
45
Material
Fabric: nylon / core: Polyester
Maximum Working Load (t)
1
Thickness (mm)
5
Purpose
Products that must not get scratches. Metal products. Machinery, machinery parts. Concrete products, stone. Wood products, paper products. Plastic products. Automotive products. Various construction. Various tasks
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging
5
From Japan
On 2014-09-10 21:36:38
It is useful for hanging small objects.
This review is about item#06175522.