Buy more than* S$200* and get FREE SHIPPING

  • Blue Sling Soft N Type, Endless Type
  • Blue Sling Soft N Type, Endless Type
  • Blue Sling Soft N Type, Endless Type

Blue Sling Soft N Type, Endless Type 1 m for 1.6ton ( blue)

5.00 (1)
Item.#
06175434
Mfr.#
1 m for 1.6ton ( blue)
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Caution
With articles that had corners, please use reinforced padding
TRUSCO Part Number
421-4293
Maximum Working Load (t)
1.6
Thickness (mm)
8
Application
Products that must not get scratches Metal products Machinery, machinery parts Concrete products, stone Wood products, paper products plastic products Automotive products Various construction Various tasks
Material
Fabric: nylon / core: polyester
Length (two-fold)(m)
1
Color
Blue
Width (mm)
32
Description 2
Even softer than conventional belts, supple and fit for lifting stuff!
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging
5
From Japan
On 2014-09-10 21:36:38
It is useful for hanging small objects.
This review is about item#06175522.