Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
With articles that had corners, please use reinforced padding
Length (two-fold)(m)
3
Color
Blue
Width (mm)
46
Material
Fabric: nylon / core: Polyester
Maximum Working Load (t)
1.6
Thickness (mm)
7
Purpose
Products that must not get scratches. Metal products. Machinery, machinery parts. Concrete products, stone. Wood products, paper products. Plastic products. Automotive products. Various construction. Various tasks