Buy more than* S$200* and get FREE SHIPPING

  • Blue Sling Soft N Type, Endless Type
  • Blue Sling Soft N Type, Endless Type
  • Blue Sling Soft N Type, Endless Type

Blue Sling Soft N Type, Endless Type 1.6tonFor(Blue) 3.5m

5.00 (1)
Item.#
06175486
Mfr.#
1.6tonFor(Blue) 3.5m
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Caution
With articles that had corners, please use reinforced padding
Length (two-fold)(m)
3.5
Color
Blue
Width (mm)
46
Material
Fabric: nylon / core: Polyester
Maximum Working Load (t)
1.6
Thickness (mm)
7
Purpose
Products that must not get scratches. Metal products. Machinery, machinery parts. Concrete products, stone. Wood products, paper products. Plastic products. Automotive products. Various construction. Various tasks
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Suspended
5
From Japan
On 2014-09-10 21:36:38
We come in handy in the hanging of small things.
This review is about item#06175522.