Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blue Sling Soft N Type, Endless Type

Blue Sling Soft N Type, Endless Type 1m for 2ton ( green)

5.00 (1)
Item.#
06175522
Mfr.#
1m for 2ton ( green)
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
With articles that had corners, please use reinforced padding
Length (two-fold)(m)
1
Color
Green
Width (mm)
38
Description 2
Even softer than conventional belts, supple and fit for lifting stuff!
Material
Fabric: nylon / core: polyester
Maximum Working Load (t)
2
Thickness (mm)
9
TRUSCO Part Number
421-4331
Application
Products that must not get scratches Metal products Machinery, machinery parts Concrete products, stone Wood products, paper products plastic products Automotive products Various construction Various tasks
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging
5
From Japan
On 2014-09-10 21:36:38
It is useful for hanging small objects.
This review is about item#06175522.