Buy more than* S$200* and get FREE SHIPPING

  • Blue Sling Soft N Type, Endless Type

Blue Sling Soft N Type, Endless Type 2tonFor(Green) 1.5m

5.00 (1)
Item.#
06175531
Mfr.#
2tonFor(Green) 1.5m
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
80.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
With articles that had corners, please use reinforced padding
TRUSCO Part Number
421-4323
Maximum Working Load (t)
2
Thickness (mm)
9
Purpose
Products that must not get scratches. Metal products. Machinery, machinery parts. Concrete products, stone. Wood products, paper products. Plastic products. Automotive products. Various construction. Various tasks
Material
Fabric: nylon / core: Polyester
Length (two-fold)(m)
1.5
Color
Green
Width (mm)
49
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging
5
From Japan
On 2014-09-10 21:36:38
It is useful for hanging small objects.
This review is about item#06175522.