Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron RED

Soldering Iron RED 502

4.32 (37)
Item.#
06175793
Mfr.#
502
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power (V)
AC100(50/60Hz)
Solder Iron Point Dimensions (mm)
phi4x70
Overall Length (mm)
207 (not including the cord)
ESCO Part Number
EA304HA-40
Accessories
X1 unit simple iron stand
Power Consumption (W)
40
TRUSCO Part Number
367-8458
Customer Reviews
5 star 20
4 star 11
3 star 4
2 star 2
1 star 0
Review Rating: 4.32
37 Customer Reviews
The reviews are automatic translation.
When car wiring
5
From Japan
On 2018-04-28 14:39:08
It seems that the wattage is quite high, easy to do · The tip is fine.
This review is about item#6175793.
Exchange with old goods
5
From Japan
On 2018-04-16 20:58:16
Moderate coatings are moderate, and the feeling of use is improved over the old one.
This review is about item#6175793.
Electric wiring
5
From Japan
On 2018-04-02 18:55:15
I am using a pistol type but the wattage is low, so at least 60 w at the time of soldering outside it is hard to put solder, so I bought the cheapest cotton this time. I rarely use it, so this is enough.
This review is about item#34944621.
Used for managing equipment used in the workshop
5
From Japan
On 2018-01-05 06:41:14
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#06175793.
Wiring repair
5
From Japan
On 2017-12-24 15:09:10
As well as repairing wires, I think that the temperature of the soldering tip will soon rise and the usability is good and the price is reasonable.
This review is about item#34944621.
Base wiring
5
From Japan
On 2017-11-20 15:17:38
It's a very favorite because it is not too big and compact.
This review is about item#6175793.
Car maintenance
5
From Japan
On 2017-05-09 18:54:03
Thank you for your prompt response to changes in the shipping method
This review is about item#6175793.
Electrical
4
From Japan
On 2017-03-15 19:21:07
I have not used it yet because I purchased it this time because of the spare we are using. Looks looks good.
This review is about item#34944621.
For repair
4
From Japan
On 2017-02-17 08:22:39
The tip is sharp and easy to use. It is inexpensive and durable.
This review is about item#34944612.
I have not used it yet.
4
From Japan
On 2017-01-17 12:56:34
I have not used it yet. Cool feeling I saw. You can not use without soldering solder.
This review is about item#6175793.