Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HAKKO Heating Tool JUNIOR Set
  • HAKKO Heating Tool JUNIOR Set
  • HAKKO Heating Tool JUNIOR Set

HAKKO Heating Tool JUNIOR Set 714

4.00 (2)
Item.#
06175802
Mfr.#
714
Package Qty.
1Set
Ship pack of
1
21.99 SGD
ADD TO CART
Discontinued
Now we ship to...
...see all
Item Feature
Power Consumption (W)
100
Set Contents
Body (jr. hakko type 1 ), solder wire (1.6 mm 50% phi), paste filled tube(10 g)
Power (V)
AC100
Description 2
Soldering iron set of stainless steel sheet metal facing
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Coaxial cable soldering
3
From Japan
On 2017-01-18 14:50:15
It seems that it takes some time to raise the temperature, so it seems to be 100 w, so why not? It is quick as a way of transferring heat It is truly 100 w
This review is about item#6175802.
Solder repair
5
From Japan
On 2014-01-17 11:59:12
It's soon warmed up
This review is about item#06175802.