Buy more than* S$200* and get FREE SHIPPING

  • Slide Type-Locking Plier 175 Mm

Slide Type-Locking Plier 175 Mm -

by M&M
4.25 (4)
Item.#
06175924
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Vice when gluing, in temporary locking. For sheet metal and welding work. for The polishing work.
Depth (mm)
50
Thickness (mm)
15
Maximum Opening (mm)
About 75mm
Overall Length (mm)
190
Width (mm)
148
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Temporary holding at the time of processing
4
From Japan
On 2014-01-16 13:24:20
Even in hesitation when spear be suppressed in parallel to some of the thickness in the vice pliers, since this can easily and split if you use, cost performance, even if there is miscellaneous of the making is a thing satisfactory.
This review is about item#06175924.
Welding, for fixing the time of bonding
3
From Japan
On 2013-06-13 15:12:14
Material, viewed from the making is the price accordingly. Although there is a lock nut of the adjustment screw, the fixing of the slide arm attachment portion Caulking only looks like a.
This review is about item#06175924.
Temporary joint
5
From Japan
On 2012-03-02 16:47:35
Since the mouth is open wide, wide variety of temporary stop other than welding, it has survived use at hand specific temporary holding applications. Depending on the situation, sandwiched between thin hard plastic plate, but come out also necessary to prevent scratches on the work, which is one that depending on the ingenuity of those with use in a variety of retention. Above all prices are affordable, cost-effective is very high, to assess that it is an excellent product even from that point.
This review is about item#06175924.
To hold the ruler at the time of cutting in the plasma cutter.
5
From Japan
On 2012-01-18 22:16:41
I was able to firmly To lock and stable cutting
This review is about item#06175924.