Buy more than* S$200* and get FREE SHIPPING

  • Swing SN500
  • Swing SN500
  • Swing SN500
  • Swing SN500
  • Swing SN500
  • Swing SN500
  • Swing SN500

Swing SN500 No.525

3.60 (5)
Item.#
06175985
Mfr.#
No.525
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use for the hot water above the 55deg C. Please do not use in the paint laundry paste solvent (the thinner and the like the chemicals whose chemicals acidity and the alkalinity which contain the) solvent are strong
Material (inner container)
Pet
Height (mm)
211
Color
Green
Bottom Diameter (mm)
98
Material (Nozzle)
Polypropylene
Capacity (mL)
500
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Flower watering
5
From Japan
On 2015-07-22 15:46:30
Since the weigh is attached, easy to use because the water comes out even on its side.
This review is about item#06175985.
Water, cutting oil spraying
2
From Japan
On 2013-08-25 16:35:47
Overall fragile, spray section leaks
This review is about item#06175985.
Application of herbicide
1
From Japan
On 2011-08-19 09:55:38
It was broken soon.
This review is about item#06175985.
various
5
From Japan
On 2011-04-10 17:09:09
I think that it is good for finely misting it is possible because the amount of money is cheap.
This review is about item#06175985.
Application of herbicide
5
From Japan
On 2011-02-23 17:46:24
No problem, it's okay.
This review is about item#06175985.