Buy more than* S$200* and get FREE SHIPPING

  • Splay "Swing LN500"
  • Splay
  • Splay
  • Splay
  • Splay
  • Splay
  • Splay

Splay "Swing LN500" No.526

Item.#
06175994
Mfr.#
No.526
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bottom Diameter (mm)
98
Material (Nozzle)
Brass (chromium plating)
Height (mm)
247
Color
Green
Material (inner container)
Pet
Nozzle Length (mm)
180
Capacity (mL)
500
Accessories
Nozzle