Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chain Block
  • Chain Block
  • Chain Block

Chain Block ED10S

by KITO
Item.#
06176064
Mfr.#
ED10S
Package Qty.
1PC
Ship pack of
1
1,129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions j (mm)
25
Dimensions i (mm)
80
Dimensions f (mm)
205
Dimensions g (mm)
25
Rated Time (minutes)
15
Intermittent Rating, Load Time Ratio (%)
20
Type
1-speed up and down form
Output (W)
300
Dimension h (mm)
125
Dimensions C (Minimum Distance Between Hooks)(mm)
315
TRUSCO Part Number
176-0572
Load Chain Wire Size (phi mm)
4
Rated Lifting Load (kg)
100
Dimensions e (mm)
184
Rated Current (A)
6
Dimensions a (mm)
371
Dimension d (mm)
187
Power
Single-phase AC100V 50/60Hz
Reach Capability (m)
3
Intermittent Rating Maximum Starting Frequency(times/h)
120
Push Button Code Lenth L (m)
2.5
Weight (kg)
11.5
Lifting Speed (m/s)
0.25
Dimension m (mm)
92
Dimensions k (mm)
340