Buy more than* S$200* and get FREE SHIPPING

  • Chain Block
  • Chain Block
  • Chain Block

Chain Block ED16S

by KITO
Item.#
06176073
Mfr.#
ED16S
Package Qty.
1PC
Ship pack of
1
1,789.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Chain Wire Size (phi mm)
4
Rated Lifting Load (kg)
160
Dimensions e (mm)
223
Rated Current (A)
10.5
Dimensions a (mm)
428
Dimension d (mm)
205
Power
Single-phase AC100V 50 / 60Hz
Reach Capability (m)
3
Output (W)
600
Dimension h (mm)
135
Dimensions C (Minimum Distance Between Hooks)(mm)
330
TRUSCO Part Number
221-1521
Dimensions k (mm)
362
Dimensions j (mm)
25
Dimensions i (mm)
84
Dimensions f (mm)
219
Dimensions g (mm)
25
Rated Time (minutes)
25
Intermittent Rating, Load Time Ratio (%)
30
Intermittent Rating Maximum Starting Frequency(times/h)
180
Push Button Code Lenth L (m)
2.5
Weight (kg)
15.5
Lifting Speed (m/s)
0.333
Dimension m (mm)
92