Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 150-Lift Check Bronze Valves, Threaded, , F-Series,
  • 150-Lift Check Bronze Valves, Threaded, , F-Series,
  • 150-Lift Check Bronze Valves, Threaded, , F-Series,

150-Lift Check Bronze Valves, Threaded, , F-Series, F

by KITZ
5.00 (1)
Item.#
06176204
Mfr.#
F
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
65
Material (body)
CAC
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Caution
During operation the chuck valve sometimes makes some noises. When the noises are very loud, the disk degradation might be progressing.
Maximum Allowable Pressure (MPa)
1.6(Static flow 120 deg C or less) 0.98 (saturated steam)
Type
Made of bronze
Material (disk)
CAC
Materials (cap)
C3771BE
Dimension H (mm)
34
Application
Used in horizontal piping with the cap at top .
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to prevent backflow of boiler brine
5
From Japan
On 2013-10-28 21:11:29
I was looking for a lift type check valve, but I can find it and I use it together with the swing type.
This review is about item#06176195.