Buy more than* S$200* and get FREE SHIPPING

  • 150-Lift Check Bronze Valves, Threaded, , F-Series,
  • 150-Lift Check Bronze Valves, Threaded, , F-Series,
  • 150-Lift Check Bronze Valves, Threaded, , F-Series,

150-Lift Check Bronze Valves, Threaded, , F-Series, F

by KITZ
5.00 (1)
Item.#
06176213
Mfr.#
F
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Dimensions L (mm)
77
Material (body)
CAC
Caution
During operation the chuck valve sometimes makes some noises. When the noises are very loud, the disk degradation might be progressing.
Maximum Allowable Pressure (MPa)
0.98 (saturated steam) (static running water of 120deg C or less) 1.6
Materials (cap)
C3771BE
Dimension H (mm)
42
Type
Bronze
Material (disk)
CAC
Application
Used in horizontal piping with the cap at top .
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to prevent backflow of boiler brine
5
From Japan
On 2013-10-28 21:11:29
I was looking for a lift type check valve, but I can find it and I use it together with the swing type.
This review is about item#06176195.