Buy more than* S$200* and get FREE SHIPPING

  • 150-Lift Check Bronze Valves, Threaded, , F-Series,
  • 150-Lift Check Bronze Valves, Threaded, , F-Series,
  • 150-Lift Check Bronze Valves, Threaded, , F-Series,

150-Lift Check Bronze Valves, Threaded, , F-Series, F

by KITZ
5.00 (1)
Item.#
06176231
Mfr.#
F
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter (A)
40
Nominal Diameter (B)
1-1/2
Dimensions L (mm)
100
Material (disk)
CAC
Application
Used in horizontal piping with the cap at top .
Materials (cap)
C3771BE
Dimension H (mm)
56
Material (body)
CAC
Caution
During operation the chuck valve sometimes makes some noises. When the noises are very loud, the disk degradation might be progressing.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to prevent backflow of boiler brine
5
From Japan
On 2013-10-28 21:11:29
I was looking for a lift type check valve, but I can find it and I use it together with the swing type.
This review is about item#06176195.