Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bronze-Y-Shaped 10 K, Y Series, Strainers
  • Bronze-Y-Shaped 10 K, Y Series, Strainers
  • Bronze-Y-Shaped 10 K, Y Series, Strainers

Bronze-Y-Shaped 10 K, Y Series, Strainers Y

by KITZ
5.00 (1)
Item.#
06176301
Mfr.#
Y
Package Qty.
1PC
Ship pack of
1
59.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not supported for saturated steam.
Materials (cap)
C3771BE
Type
Made of bronze
Material (gasket)
Non asbestos sheet
Dimensions H1 (mm)
106
Dimension H (mm)
70
Material (screen)
SUS304
Material (body)
CAC
Dimensions L (mm)
115
TRUSCO Part Number
169-2321
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Remarks
Stamped stainless steel screen without staggered 60 degree
Maximum Allowable Pressure (MPa)
1.4 (static flow 120 deg C or less)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Protection of the solenoid valve
5
From Japan
On 2015-07-09 18:20:46
Center, buy for the timer with children sprinkler own. I may a little cheap.
This review is about item#06176283.