Buy more than* S$200* and get FREE SHIPPING

  • Bronze-Y-Shaped 10 K, Y Series, Strainers
  • Bronze-Y-Shaped 10 K, Y Series, Strainers
  • Bronze-Y-Shaped 10 K, Y Series, Strainers

Bronze-Y-Shaped 10 K, Y Series, Strainers Y

by KITZ
5.00 (2)
Item.#
06176326
Mfr.#
Y
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
Not supported for saturated steam.
Materials (cap)
C3771BE
Type
Made of bronze
Material (gasket)
Non asbestos sheet
Dimensions H1 (mm)
150
Dimension H (mm)
98
Material (screen)
SUS304
Material (body)
CAC
Dimensions L (mm)
160
TRUSCO Part Number
169-2348
Nominal Diameter (A)
40
Nominal Diameter (B)
1-1/2
Remarks
Stamped stainless steel screen without staggered 60 degree
Maximum Allowable Pressure (MPa)
1.4 (static flow 120 deg C or less)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping of water supply
5
From Japan
On 2018-01-28 13:24:11
I want you to make the mesh in it a little finer. I think that there is a picture of the inside web.
This review is about item#6176283.
Protection of solenoid valve
5
From Japan
On 2015-07-09 18:20:46
Center purchased for children's water sprinklers with timer. I hope that it is a bit cheaper.
This review is about item#06176283.