Buy more than* S$200* and get FREE SHIPPING

  • Bronze-Y-Shaped 10 K, Y Series, Strainers
  • Bronze-Y-Shaped 10 K, Y Series, Strainers
  • Bronze-Y-Shaped 10 K, Y Series, Strainers

Bronze-Y-Shaped 10 K, Y Series, Strainers Y

by KITZ
5.00 (1)
Item.#
06176335
Mfr.#
Y
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Not supported for saturated steam.
Materials (cap)
C3771BE
Dimensions L (mm)
195
2014 TRUSCO Published Page
2-2046
Nominal Diameter (A)
50
Nominal Diameter (B)
2
Maximum Allowable Pressure (MPa)
(Static running water of 120 deg C or less) 1.4
Material (body)
CAC
Dimension H (mm)
121
TRUSCO Part Number
169-2356
Material (gasket)
Non-asbestos sheet
Dimensions H1 (mm)
189
Material (screen)
SUS304
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Protection of solenoid valve
5
From Japan
On 2015-07-09 18:20:46
Center purchased for children's water sprinklers with timer. I hope that it is a bit cheaper.
This review is about item#06176283.