Buy more than* S$200* and get FREE SHIPPING

  • Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series
  • Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series
  • Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series

Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series UTKW

by KITZ
4.00 (2)
Item.#
06176737
Mfr.#
UTKW
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (thrust washer)
REINFORCED PTFE
Shape
Screwed Type
Type
Stainless steel made
Caliber Type
Reduced bore
Bore Diameter (phi mm)
4.5
Dimensions D (mm)
35
Material (packing)
PTFE with fiberglass
Dimensions L (mm)
39
Material (body)
SCS13A (Lost wax precision-casting products)
Material (gland packing)
REINFORCED PTFE
Material (stem)
SUS316/SUS304
Maximum Allowable Pressure (MPa)
4.12 (below 40 degree C )
Nominal Diameter (A)
8
Material (ball)
SUS316
Nominal Diameter (B)
1/4
Dimension H (mm)
25
Materials (ball sheets)
PTFE with fiberglass
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
High-pressure washing machine
3
From Japan
On 2018-01-26 17:03:05
Is it weak making? I want you to improve it because the butterfly handle breaks well.
This review is about item#6176746.
Used as a valve for exhaust and drainage of a water sprayer by a high pressure pump called dry mist
5
From Japan
On 2017-07-04 21:26:41
It has 4 MPa withstand pressure, 1/4 pipe size, handle space is small, it is convenient to open and close, so it is handy.
This review is about item#6176737.