Buy more than* S$200* and get FREE SHIPPING

  • Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series
  • Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series
  • Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series

Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series UTKW

by KITZ
4.00 (2)
Item.#
06176755
Mfr.#
UTKW
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (thrust washer)
REINFORCED PTFE
Dimensions D (mm)
55
Material (packing)
PTFE FIBERGLASS PIECES
Dimensions L (mm)
56.5
Shape
Threaded
Type
Stainless steel
Caliber Type
Reduced bore
Bore Diameter (phi mm)
9.2
Material (body)
SCS13A (Lost wax precision-casting products)
Material (gland packing)
REINFORCED PTFE
Nominal Diameter (B)
1/2
Dimension H (mm)
35
Materials (ball sheets)
PTFE FIBERGLASS PIECES
Material (stem)
SUS316/SUS304
Maximum Allowable Pressure (MPa)
4.12 (40 degree C below)
Nominal Diameter (A)
15
Material (ball)
SUS304
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
High-pressure washing machine
3
From Japan
On 2018-01-26 17:03:05
Is it weak making? I want you to improve it because the butterfly handle breaks well.
This review is about item#6176746.
Used as a valve for exhaust and drainage of a water sprayer by a high pressure pump called dry mist
5
From Japan
On 2017-07-04 21:26:41
It has 4 MPa withstand pressure, 1/4 pipe size, handle space is small, it is convenient to open and close, so it is handy.
This review is about item#6176737.