Buy more than* S$200* and get FREE SHIPPING

  • Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series
  • Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series
  • Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series

Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series UTKW

by KITZ
Item.#
06176764
Mfr.#
UTKW
Package Qty.
1PC
Ship pack of
1
41.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (thrust washer)
REINFORCED PTFE
Material (packing)
PTFE with fiberglass
Dimensions L (mm)
59
Shape
Screwed Type
Type
Stainless steel made
Caliber Type
Reduced bore
Bore Diameter (phi mm)
12.5
Dimensions D (mm)
55
Material (body)
SCS13A (Lost wax precision-casting products)
Material (gland packing)
REINFORCED PTFE
Dimension H (mm)
39
Materials (ball sheets)
PTFE with fiberglass
Material (stem)
SUS304
Maximum Allowable Pressure (MPa)
4.12 (below 40 degree C )
Nominal Diameter (A)
20
Material (ball)
SUS304
Nominal Diameter (B)
3/4