Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 600 Type Stainless Steel Ball Valve Utkmw Series
  • 600 Type Stainless Steel Ball Valve Utkmw Series
  • 600 Type Stainless Steel Ball Valve Utkmw Series

600 Type Stainless Steel Ball Valve Utkmw Series UTKMW

by KITZ
5.00 (1)
Item.#
06176773
Mfr.#
UTKMW
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (stem)
SUS316
Bore Diameter (phi mm)
4.5
Nominal Diameter (B)
1/4
Dimensions L (mm)
39
Shape
Screwed Type
Type
Stainless steel made
Maximum Allowable Pressure (MPa)
4.12 (below 40 degree C )
Nominal Diameter (A)
8
Material (ball)
SUS316
Dimensions D (mm)
35
Dimension H (mm)
25
Materials (ball sheets)
REINFORCED PTFE
Materials (thrust washer)
REINFORCED PTFE
Material (gland packing)
REINFORCED PTFE
Caliber Type
Reduced bore
Material (body)
SCS14A (LOST-WAX PRECISION CASTING PRODUCTS)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To stop water in the ground to prevent freezing.
5
From Japan
On 2016-04-15 17:17:12
Ball valves are easier to use than globe valves.
This review is about item#06176791.