Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Stainless Steel Ball Valve Utkmw Series
  • 600 Type Stainless Steel Ball Valve Utkmw Series
  • 600 Type Stainless Steel Ball Valve Utkmw Series

600 Type Stainless Steel Ball Valve Utkmw Series UTKMW

by KITZ
5.00 (1)
Item.#
06176782
Mfr.#
UTKMW
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (stem)
SUS316
Maximum Allowable Pressure (MPa)
4.12 (40 deg C or less)
Nominal Diameter (A)
10
Dimensions D (mm)
40
Dimension H (mm)
29
Materials (ball sheets)
Reinforced PTFE
Material (gland packing)
Reinforced PTFE
Material (ball)
SUS316
Caliber Type
Rede to yusutoboa
Bore Diameter (phi mm)
6.8
Nominal Diameter (B)
3/8
Dimensions L (mm)
44
Materials (thrust washer)
Reinforced PTFE
Material (body)
SCS14A (lost wax precision casting)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To stop water in the ground to prevent freezing.
5
From Japan
On 2016-04-15 17:17:12
Ball valves are easier to use than globe valves.
This review is about item#06176791.