Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 600 Type Stainless Steel Ball Valve Utkmw Series
  • 600 Type Stainless Steel Ball Valve Utkmw Series
  • 600 Type Stainless Steel Ball Valve Utkmw Series

600 Type Stainless Steel Ball Valve Utkmw Series UTKMW

by KITZ
5.00 (1)
Item.#
06176791
Mfr.#
UTKMW
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (stem)
SUS316
Materials (thrust washer)
REINFORCED PTFE
Material (gland packing)
REINFORCED PTFE
Caliber Type
Reduced bore
Bore Diameter (phi mm)
9.2
Nominal Diameter (B)
1/2
Dimensions L (mm)
56.5
Shape
Screwed Type
Material (ball)
SUS316
Type
Stainless steel made
Maximum Allowable Pressure (MPa)
4.12 (below 40 degree C )
Nominal Diameter (A)
15
Dimensions D (mm)
55
Dimension H (mm)
35
Materials (ball sheets)
REINFORCED PTFE
Material (body)
SCS14A (LOST-WAX PRECISION CASTING PRODUCTS)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To stop water in the ground to prevent freezing.
5
From Japan
On 2016-04-15 17:17:12
Ball valves are easier to use than globe valves.
This review is about item#06176791.