Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Stainless Steel Ball Valve Utkmw Series
  • 600 Type Stainless Steel Ball Valve Utkmw Series
  • 600 Type Stainless Steel Ball Valve Utkmw Series

600 Type Stainless Steel Ball Valve Utkmw Series UTKMW

by KITZ
5.00 (1)
Item.#
06176807
Mfr.#
UTKMW
Package Qty.
1PC
Ship pack of
1
50.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (stem)
SUS316
Bore Diameter (phi mm)
12.5
Nominal Diameter (B)
41702
Dimensions L (mm)
59
Shape
Screwed type
Type
Stainless steel
Maximum Allowable Pressure (MPa)
4.12 (40 deg C or less)
Nominal Diameter (A)
20
Material (ball)
SUS316
Dimensions D (mm)
55
Dimension H (mm)
39
Materials (ball sheets)
Reinforced PTFE
Materials (thrust washer)
Reinforced PTFE
Material (gland packing)
Reinforced PTFE
Caliber Type
Rede to yusutoboa
Material (body)
SCS14A (lost wax precision casting)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To stop water in the ground to prevent freezing.
5
From Japan
On 2016-04-15 17:17:12
Ball valves are easier to use than globe valves.
This review is about item#06176791.