Buy more than* S$200* and get FREE SHIPPING

  • New touch (AC abrasive materials)

New touch (AC abrasive materials) -

Item.#
06176843
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
50.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disk grinder
Thickness (mm)
3
Caution
Please use an exclusive pad., Please use an exclusive pad.
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Abrasive Material
AC (for general steel)
Grain Size
100
Purpose
Polishing and finishing of general steel, Polishing and finishing of general steel