|
NEW TOUCH (WA ABRASIVES) -
- Item.#
- 06176852
- Mfr.#
- -
- Package Qty.
- 1Box(20Sheet)
- Ship pack of
- 1
- Restriction
-
Item Feature
- Outer Diameter (phi mm)
- 100
- Maximum Rotation Speed (min-1[r. p.m])
- 13600
- Compatible Tool
- Disk grinder
- Thickness (mm)
- 3
- Caution
- Please use an exclusive pad., Please use an exclusive pad.
- Maximum Operating Speed (m/s [m/min])
- 72[4300]
- Hole Diameter (phi mm)
- 15
- Abrasive Material
- WA (Stainless Steel)
- Grain Size
- 46
- Purpose
- Stainless steel polishing , finishing, Stainless steel polishing , finishing
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought