Buy more than* S$200* and get FREE SHIPPING

  • Label Tape, "Name Land", White Tape Black Character
  • Label Tape,
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", White Tape Black Character XR-3WE

4.51 (43)
Item.#
06176904
Mfr.#
XR-3WE
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on white
Length (m)
8
Tape Width (mm)
3.5
Customer Reviews
5 star 29
4 star 7
3 star 7
2 star 0
1 star 0
Review Rating: 4.51
43 Customer Reviews
The reviews are automatic translation.
During label production
5
From Japan
On 2017-12-28 16:05:49
I am thankful when I want to make a large letter label with a wide tape width.
This review is about item#5842584.
Name printer
5
From Japan
On 2017-11-19 16:21:43
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#5842584.
Used to organize office supplies shelves
5
From Japan
On 2017-06-25 17:06:04
Products will be solved without problem by reducing the price. Since frequency usage is considerable, I would like to continue purchasing from now on.
This review is about item#5842557.
Used for Tepra
5
From Japan
On 2017-06-11 12:18:56
It is greatly helpful because you can easily purchase Tepra tape before it runs out.
This review is about item#5842557.
Office work
5
From Japan
On 2017-01-26 11:16:45
From ordering to item arrival, it was quick and it was very helpful
This review is about item#5842584.
It is a site signboard! Also occasionally the cover of the file ...
4
From Japan
On 2017-01-06 10:11:29
It is much appreciated that it will be cheaper than this price! Do not change the monetary amount so that the outside also lasts longer?
This review is about item#712275.
I am using it for display.
4
From Japan
On 2016-10-19 16:41:07
I am happy because it is cheaper than purchasing in general. Namesand is a standard.
This review is about item#5842557.
Document classification
5
From Japan
On 2016-09-30 10:25:41
I always use it because it is easy to use. It was disappointing because there were 5 sets in front but lost.
This review is about item#5842566.
Other for labels of files
3
From Japan
On 2016-07-16 09:54:53
It is rich in variety. Sometimes the tape gets clogged and does not come out of the body to set slack.
This review is about item#05842566.
Date of introduction of equipment, fill in name.
5
From Japan
On 2016-07-05 12:27:56
It is basic & usable tape & color.
This review is about item#05842575.