Buy more than* S$200* and get FREE SHIPPING

  • Name Land Black Letters On Transparent
  • Name Land Black Letters On Transparent
  • Name Land Black Letters On Transparent

Name Land Black Letters On Transparent XR-3X

4.14 (14)
Item.#
06176913
Mfr.#
XR-3X
Package Qty.
1Roll
Ship pack of
1
10.85 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Tape Width (mm)
3.5
Length (m)
8
Character
black letters on Transparent.
Customer Reviews
5 star 7
4 star 2
3 star 5
2 star 0
1 star 0
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Office, notes
3
From Japan
On 2016-09-30 08:01:51
There is no problem in the commodity basis. Five or more will not buy because it cheaper.
This review is about item#05842602.
Name tag, etc.
3
From Japan
On 2015-11-19 16:26:52
no problem
This review is about item#05842627.
Use the display of various parts box Casio Nemurando
4
From Japan
On 2015-08-25 13:14:53
Various tool box, parts box, used to display, such as a component case. It will be fairly easy to use. Overview will save you the time and effort to search for and contents in the same parts box is easy to see in the display different for each.
This review is about item#05842602.
My name is put to an article
5
From Japan
On 2015-04-30 15:38:28
Since transparency is a good feeling only the name of the surplus is crisp and stand out.
This review is about item#00712433.
Shelf organize
4
From Japan
On 2014-07-21 15:22:17
You can use without any problems.
This review is about item#05842593.
Sorting
5
From Japan
On 2013-12-23 21:10:17
It is satisfaction.
This review is about item#05842593.
Number ring of our manufactured product
5
From Japan
On 2013-06-07 13:20:19
For goods, top of the print ribbon integrated, I think very easy to use because it is a strong adhesive.
This review is about item#05842627.
Put it in a small box for the demonstration of the product, and label
5
From Japan
On 2013-02-13 18:17:18
it was really beautiful. Thank you,
This review is about item#05842611.
Management of equipment
3
From Japan
On 2012-12-14 13:37:48
I may, if strength adhesive products but
This review is about item#00712433.
Time card of the name, shelves, files, and other
5
From Japan
On 2012-10-12 18:04:33
Use on, it will not cause any problems with the good quality adhesion. Be rewarded correct and manufacturer-based product cost is grateful and a little more down.
This review is about item#05842602.