Buy more than* S$200* and get FREE SHIPPING

  • Thin-shaped spanner set
  • Thin-shaped spanner set
  • Thin-shaped spanner set

Thin-shaped spanner set GS-500

by Crab
4.33 (3)
Item.#
06176965
Mfr.#
GS-500
Package Qty.
1Set(5PCSet)
Ship pack of
1
22.02 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Set Contents
8 x 9(3.2mm thick), 10 x 12(3.2mm thickness), 11 x 13(3.2mm thick), 14 x 17(4.0mm thick), 19 x 21mm(4.0mm thick) 1
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
various
3
From Japan
On 2015-03-10 17:16:45
Spanner can be convenient to use, but the holder is not good enough.
This review is about item#06176965.
Work auxiliary tool
5
From Japan
On 2014-03-09 21:13:34
It will be enough to be the impossible to work. Easy to use also housed clamp bundling.
This review is about item#06176965.
Assembly of the machine.
5
From Japan
On 2008-10-30 22:38:32
We have an assembly of the machine, but the fine-tuning and when the cylinder is shrunken, a flat-screen at the time of a spanner in the double, will help.
This review is about item#06176965.